Female Receptacle, 313-777 MCM, Single Hole Bus Bar

Item #: 258204
Cat #: 49FR1-XE
UPC: 078477386521
Sign In or Register to view pricing and more.
Documents & Guides
Female Receptacle, 313-777 MCM, Single Hole Bus Bar, Black, Industrial Grade

Overview

Female Receptacle, 313-777 MCM, Single Hole Bus Bar, Black, Industrial Grade
Designed for the most extreme, demanding conditions, the 49 Series of high amperage devices includes male and female plugs, panel mount receptacles and accessories.
Also known as: 078477386521, 49FR1-XE

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: Black
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: Black
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)