TOWER LIGHT 24

Item #: 258208

Cat #: 855EP-G24Y3Y5Y4

UPC: 611320904567

to view pricing and more.
Documents & Guides
AB 855EP-G24Y3Y5Y4 TOWER LIGHT 24

Overview

AB 855EP-G24Y3Y5Y4 TOWER LIGHT 24
Also known as: 611320904567, 855EP-G24Y3Y5Y4

Specifications

Mounting: Pole
Volts DC: 24
Volts AC: 24
Size: 50 mm
Mounting: Pole
Volts AC: 24
Volts DC: 24
Size: 50 mm