TB TY23MFR CABLE TIE 18LB 4IN WHI N

Item #: 258217

Cat #: TY23MFR

UPC: 786210801056

to view pricing and more.
Documents & Guides
THB TY23MFR CABLE TIE 18LB 4I

Overview

THB TY23MFR CABLE TIE 18LB 4I
Also known as: 786210801056, TY23MFR

Specifications

Diameter: 0.630 in
Width: 0.090 in
Weight Capacity: 18 lbs
Color: White
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.090 in
Color: White
Length: 3.620 in