TB TYC27MX CABLE TIE 85LB 13IN UV B

Item #: 258227

Cat #: TYC27MX

UPC: 786210848013

to view pricing and more.
Documents & Guides
THB TYC27MX CABLE TIE 85LB 13

Overview

THB TYC27MX CABLE TIE 85LB 13
Also known as: 786210848013, TYC27MX

Specifications

Diameter: 3.500 in
Color: Black
Weight Capacity: 85 lbs
Width: 0.270 in
Length: 13.200 in
Material: Nylon 12
Diameter: 3.500 in
Weight Capacity: 85 lbs
Length: 13.200 in
Color: Black
Width: 0.270 in
Material: Nylon 12