CABLE TIE 85LB 13IN UV 2-PC DIST

Item #: 258234

Cat #: TYC527MX

UPC: 786210927831

to view pricing and more.
Documents & Guides
CABLE TIE 85LB 13IN UV 2-PC DIST

Overview

CABLE TIE 85LB 13IN UV 2-PC DIST
Also known as: 786210927831, TYC527MX

Specifications

Diameter: 3.500 in
Color: Black
Weight Capacity: 85 lbs
Width: 0.270 in
Length: 13.200 in
Material: Nylon 12
Diameter: 3.500 in
Weight Capacity: 85 lbs
Length: 13.200 in
Color: Black
Width: 0.270 in
Material: Nylon 12