Cord Clip, Adh., .25" (6.4mm) Bundle, GR

Item #: 258264

Cat #: AJC25-A-C

UPC: 074983585427

to view pricing and more.
Adhesive backed "J" clip, .25" (6.4mm) bundle, light gray.

Overview

Adhesive backed "J" clip, .25" (6.4mm) bundle, light gray.
Also known as: 074983585427, AJC25-A-C

Specifications

Color: Light Gray
Diameter: 0.250 in
Material: PVC
Mounting: Adhesive
Color: Light Gray
Material: PVC
Diameter: 0.250 in
Mounting: Adhesive