2
more

4 WATT T6.5 LED CLEAR DOUBLE CONTACT BAYONET BASE 3000K 400 LUMENS 120 VOLT
Item #: 2582665
Cat #: S21374
UPC: 045923231742
to view pricing and more.
Documents & Guides
4 WATT T6.5 LED CLEAR DOUBLE CONTACT BAYONET BASE 3000K 400 LUMENS 120 VOLT
Overview
4 WATT T6.5 LED CLEAR DOUBLE CONTACT BAYONET BASE 3000K 400 LUMENS 120 VOLT
Known for producing a wide range of quality lighting products, Satco|Nuvo's S21374 clear bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a double-contact bayonet base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 3000K in warm white, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.
Also known as: 045923231742, S21374
Features & Benefits
- 4 watt with 400 lumens, 90 CRI, 3000K in warm white
- Dimensions: 5.12 inch length x .79 diameter
- Clear Finish
- 3-Year Limited Warranty
- Wet rated with a beam spread of 300 degrees
- Features an incandescent equivalent of 40 watts
- Rated for 15,000 hours
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 4 |
| Color Rendering Index (CRI): | 90 |
| Shape: | T6-1/2 (Tubular) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Bayonet (BA15d) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Base: | Bayonet (BA15d) |
| Wattage: | 4 |
| Shape: | T6-1/2 (Tubular) |
| Dimmable: | Yes |