Interface Module, SERCOS, 8 Axis, Single Fiber Optic Link

Item #: 25828

Cat #: 1756-M08SE

UPC: 612598295999

Sign In or Register to view pricing and more.
Interface Module, SERCOS, 8 Axis, 4 - 8 Mbps, Single Fiber Optic Link,

Overview

Interface Module, SERCOS, 8 Axis, 4 - 8 Mbps, Single Fiber Optic Link,

Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.

Also known as: 612598295999, 1756-M08SE

Specifications

Mounting: Chassis
Type: SERCOS, Interface Module
Material: Fiber
Family / Style: 1756
Standards: Build America Buy America Compliant
Mounting: Chassis
Material: Fiber
Standards: Build America Buy America Compliant
Type: SERCOS, Interface Module
Family / Style: 1756