LIQ-200 DUO W/IND ETHERNET ADAPTER KIT & PROBE
Item #: 2582815
Cat #: LIQ-DUO-IE-KIT
UPC: 195112127520
to view pricing and more.
Documents & Guides
No Documents Available
LIQ-200 DUO W/IND ETHERNET ADAPTER KIT & PROBE
Overview
LIQ-200 DUO W/IND ETHERNET ADAPTER KIT & PROBE
LinkIQ™ qualifies the performance of EtherNet/IP, PROFINET, EtherCAT and other Industrial Ethernet cabling. Pinpoints miswired and split pairs on RJ45, M12X, M12D, and M8D terminated cables. The LinkIQ™ also provides IPv4 and v6 ping; nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates); Ethernet Alliance certified Power over Ethernet testing. Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points. Additional features include: cable toning, port blink, optional remote office locators, and the ability to manage results via LinkWare™ PC.
Also known as: 195112127520, LIQ-DUO-IE-KIT
Features & Benefits
- Performance testing on EtherNet/IP, PROFINET, EtherCAT and other Industrial Ethernet cabling plus troubleshooting (distance to fault, wire map, toning)
- Network features including: IPv4 and v6 ping, nearest switch diagnostics (IP address, name, port / VLAN number, and advertised data rates).
- Ethernet Alliance certified PoE Verification – Detects the PoE class (1-8) and power, and performs a load test of available PoE from the connected switch
- Wi-Fi analysis to Wi-Fi 6E, including networks, channels, and access points
Specifications
No Specifications Available