SIN POLE FEM RHINO REC

Item #: 258285

Cat #: 49FR2-CB

UPC: 078477343937

to view pricing and more.
Documents & Guides
SIN POLE FEM RHINO REC

Overview

SIN POLE FEM RHINO REC

49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Blue

Also known as: 078477343937, 49FR2-CB

Specifications

Gender: Female
Mounting: Panel
Color: Blue
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Color: Blue
Amps: 1135
Mounting: Panel
Phase: 1
IP/NEMA Rating: NEMA 3R