SIN POLE FEM RHINO REC

Item #: 258294

Cat #: 49FR2-CE

UPC: 078477343890

to view pricing and more.
Documents & Guides
SIN POLE FEM RHINO REC

Overview

SIN POLE FEM RHINO REC

49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Black

Also known as: 078477343890, 49FR2-CE

Specifications

Gender: Female
Mounting: Panel
Phase: 1
Color: Black
Amps: 1135
IP/NEMA Rating: NEMA 3R
Gender: Female
Phase: 1
Amps: 1135
Mounting: Panel
Color: Black
IP/NEMA Rating: NEMA 3R