
12X10X6 PC ENCL CLEAR HNG SL CVR FLNG
Item #: 2583350
Cat #: AMP1206CCLF
UPC: 085339993353
to view pricing and more.
12X10X6 PC ENCL CLEAR HNG SL CVR FLNG
Overview
12X10X6 PC ENCL CLEAR HNG SL CVR FLNG
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339993353, AMP1206CCLF
Specifications
| Material: | Polycarbonate |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Mounting: | Wall |
| Depth: | 6.080 in |
| Height: | 11.930 in |
| Width: | 10.150 in |
| Material: | Polycarbonate |
| Color: | Gray |
| Depth: | 6.080 in |
| Width: | 10.150 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Mounting: | Wall |
| Height: | 11.930 in |