8.2 WATT LED A19 SOFT WHITE MEDIUM BASE 2700K 90 CRI 120 VOLT

Item #: 2583745

Cat #: S12419

UPC: 045923124198

to view pricing and more.
Documents & Guides
8.2 WATT LED A19 SOFT WHITE MEDIUM BASE 2700K 90 CRI 120 VOLT

Overview

8.2 WATT LED A19 SOFT WHITE MEDIUM BASE 2700K 90 CRI 120 VOLT

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12419 A19, 2700K, 8.2-watt soft white lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124198, S12419

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.200
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Wattage: 8.200
Light Technology: LED