6IN INSULATED SCREWDRIVER #2 SQUARE

Item #: 2583787

Cat #: 6846INS

UPC: 092644329210

to view pricing and more.
Documents & Guides
6IN INSULATED SCREWDRIVER #2 SQUARE

Overview

6IN INSULATED SCREWDRIVER #2 SQUARE

Klein Tools' Insulated Screwdrivers feature a bright orange coating of flame and impact resistant insulation to protect against electrical shock. These tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. The tether hole in the handle provides added safety when working at height. Available in 4-Inch and 6-Inch round shanks with a variety of tips.

Also known as: 092644329210, 6846INS

Features & Benefits

  • Insulated screwdriver with a 6-Inch (15 cm) round shank, #2 Square tip
  • 1000V rated insulated driver features a layer of bright orange impact and flame resistant insulation to protect from electrical shock
  • Made in the USA
  • Tether hole for added safety when working at height
  • Cushion-Grip handle for greater torque and comfort
  • Tip-Ident® quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Specifications

Size: #2
Shape: Square
Length: 6 in
Color: Orange/Black
Size: #2
Length: 6 in
Shape: Square
Color: Orange/Black