
BLUE E+ AC - 17061BTU MULTIVOLT 50-60HZ TYPE 3R/4 380-480V 3 50-60 HZ
Item #: 2583832
Cat #: 3189340
UPC: 639889929975
to view pricing and more.
Documents & Guides
BLUE E+ AC - 17061BTU MULTIVOLT 50-60HZ TYPE 3R/4 380-480V 3 50-60 HZ
Overview
BLUE E+ AC - 17061BTU MULTIVOLT 50-60HZ TYPE 3R/4 380-480V 3 50-60 HZ
Energy-efficient wall-mounted cooling units Blue e+ Outdoor offer optimum protection for demanding environments thanks to the high protection category of IP56 / UL Type 12/3R/4 and the temperature range of -30 °C to 60 °C. The cooling unit can be mounted in three mounting types (surface mounting, partially internal installation and fully internal installation), and can be used worldwide due to multi-voltage capability, and is suitable for use with Toptec project solutions
Also known as: 639889929975, 3189340
Specifications
| IP/NEMA Rating: | IP54, NEMA 3R, NEMA 12, NEMA 4 |
| Volts AC: | 380 |
| Depth: | 14.200 in |
| Material: | Aluminum |
| Width: | 18.300 in |
| BTU: | 17060 |
| Height: | 64.600 in |
| IP/NEMA Rating: | IP54, NEMA 3R, NEMA 12, NEMA 4 |
| Depth: | 14.200 in |
| Width: | 18.300 in |
| Height: | 64.600 in |
| Volts AC: | 380 |
| Material: | Aluminum |
| BTU: | 17060 |