Wiring Duct Cover, 4" x 6', PVC, Yellow

Item #: 258412

Cat #: C4YL6

UPC: 074983702664

to view pricing and more.
Documents & Guides
FIBER-DUCT™ FIBERRUNNER® Cover, for 4" Wide PANDUCT Wiring Duct, Lead-free PVC, Yellow, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

FIBER-DUCT™ FIBERRUNNER® Cover, for 4" Wide PANDUCT Wiring Duct, Lead-free PVC, Yellow, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Keep your cables safe and organized with our channel cover. It reduces signal loss from bends and ensures reliable performance in demanding setups.

Also known as: 074983702664, C4YL6

Specifications

Width: 4 in
Material: PVC
Length: 6 ft
Color: Yellow
Width: 4 in
Length: 6 ft
Material: PVC
Color: Yellow