17-Piece Journeyman's Tool Kit

Item #: 258422

Cat #: 0159-12

UPC: 783310563501

to view pricing and more.
Documents & Guides
17-Piece Journeyman's Tool Kit, Includes: 20-Pocket Tool Caddy, GT-11 Voltage Tester, Torpedo Level, 18 oz. Electrician's Hammer, 25' Tape Measure, Keystone Tip Square Shank (1/4" x 4") Screwdriver, Cabinet Tip Round Shank (3/16" x 3") Screwdriver, Philli

Overview

17-Piece Journeyman's Tool Kit, Includes: 20-Pocket Tool Caddy, GT-11 Voltage Tester, Torpedo Level, 18 oz. Electrician's Hammer, 25' Tape Measure, Keystone Tip Square Shank (1/4" x 4") Screwdriver, Cabinet Tip Round Shank (3/16" x 3") Screwdriver, Philli

Perfect kit for the Journeyman Electrician

Kit Includes:

Non-Contact Voltage Detector

Cordura Caddy Bag

Torpedo Level

18 oz Electricians Hammer

25' Rule, Power Return

Screwdriver, Flat-Key 1/4 x 4

Screwdriver, Flat-Cabinet 3/16 x 6

Screwdriver, Phillips #1 x 3

Screwdriver, Phillips #2 x 4

Pliers, Side Cutting 9" with Molded Grip

Pliers, Diagonal 8" with Molded Grip

Pliers, Long Nose 8" with Molded Grip

Pliers, Pump 10" with Molded Grip

SS Wire Stripper Pro

NM Cable Ripper

SS Stripping/Crimping Combo Tool

Cable Cutter 

Also known as: 783310563501, 0159-12

Specifications

Color: Gray, White
Standards: California Proposition 65
Color: Gray, White
Standards: California Proposition 65