This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 600VAC, 2P, NO, 110/120VAC Coil, NEMA 1
Item #:
258457
Cat #:
8903LG20V02C
UPC:
785901022497
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 2-Pole, Normally Open, 110/120 Volt AC Coil, NEMA 1 Enclosure
Overview
Contactor, Lighting, Electrically Held, 30 Amp Fluorescent, 20 Amp Tungsten, 600 Volt AC, 2-Pole, Normally Open, 110/120 Volt AC Coil, NEMA 1 Enclosure
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 2 pole device has 2 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.
Also known as: 785901022497, 8903LG20V02C
Specifications
Volts AC Control: | 110/120 |
Poles: | 2 |
Family / Style: | 8903 |
Type: | Enclosed, Lighting Contactor |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 110/120 |
Family / Style: | 8903 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 2 |
Type: | Enclosed, Lighting Contactor |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)