49 SER SIN HOLE MAL REC

Item #: 258464

Cat #: 49MR1-XH

UPC: 078477386330

to view pricing and more.
Documents & Guides
49 SER SIN HOLE MAL REC

Overview

49 SER SIN HOLE MAL REC

49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Brown

Also known as: 078477386330, 49MR1-XH

Specifications

Mounting: Panel
Color: Brown
Gender: Male
Phase: 1
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Panel
Gender: Male
Amps: 1135
Color: Brown
Phase: 1
IP/NEMA Rating: NEMA 3R