1" Type 304 Stainless Steel Rigid Hygenic Conduit, 10' Length

Item #: 2584677

Cat #: RSCND304-100H

UPC: 784011924325

to view pricing and more.
Documents & Guides
HYGIENIC CONDUIT 1IN TRADE SIZE 304

Overview

HYGIENIC CONDUIT 1IN TRADE SIZE 304

1 Inch Type 304 Stainless Steel Rigid Hygenic Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Also known as: 784011924325, RSCND304-100H

Specifications

Diameter: 1 in
Length: 10 ft
Material: Stainless Steel 304
Diameter: 1 in
Material: Stainless Steel 304
Length: 10 ft