Diesel Locomotive Cable, 2 AWG, 2 kV

Item #: 258478

Cat #: DLO2

UPC:

to view pricing and more.
Documents & Guides
Diesel Locomotive Cable, 2 AWG, Stranded, Copper, 2000 Volts, DLO

Overview

Diesel Locomotive Cable, 2 AWG, Stranded, Copper, 2000 Volts, DLO
Also known as: DLO2

Specifications

Material: Copper
Color: Black
Gauge: 2 AWG
Conductors: 1
Material: Copper
Gauge: 2 AWG
Color: Black
Conductors: 1