4 Pair / 24 AWG, OSP, CAT5e, BBDNE

Item #: 258537

Cat #: 04-003-54

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Gel Filled, Underground Conduit or Low-Risk direct Burial, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black, 5,000’ Plywood Reel

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Water Resistant, Outdoor, Gel Filled, Underground Conduit or Low-Risk direct Burial, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black, 5,000’ Plywood Reel

Category 5 riser cable, often referred to as Cat5e CMR cable, is a type of Ethernet cable designed for vertical installations between floors in buildings, such as in wall cavities or riser shafts. It's specifically rated to meet fire safety standards for these types of installations, meaning it has a fire-retardant jacket to help prevent the spread of fire.

Also known as: 04-003-54, STP, icky pic

Specifications

Gauge: 24 AWG
Volts AC: 300
Material: Copper
Conductors: 4 Pair
Color: Black
Length: Cut to Length
Jacket: CPE
Gauge: 24 AWG
Material: Copper
Color: Black
Jacket: CPE
Volts AC: 300
Conductors: 4 Pair
Length: Cut to Length