Female Disconnect, nylon fully insulated

Item #: 258538

Cat #: DNF18-205FIB-3K

UPC: 074983826919

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, standard receptacle nylon housing. It has a tab size of 0.187/0.205 x 0.032" (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 m

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, standard receptacle nylon housing. It has a tab size of 0.187/0.205 x 0.032" (4.8/5.2 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 m
Also known as: 074983826919, DNF18-205FIB-3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass