Bevel Entry Cord Clip, Adh., .62" (15.8m

Item #: 258564
Cat #: BEC62-A-L20
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adhesive backed bevel entry clip, .62" (15.8mm) bundle, black, standard package.

Overview

Adhesive backed bevel entry clip, .62" (15.8mm) bundle, black, standard package.
Also known as: BEC62-A-L20

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.620 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.620 in

Customer Reviews

No reviews for this product
(0)