ComLine WM Enclosure, 4X, 12x12x6

Item #: 2585960

Cat #: ECL303015CH

UPC: 783510379391

to view pricing and more.

Overview

COMLINE ENCLOSURE CONT. HINGE

ComLine Wall-Mount Enclosure, NEMA Type 4X, Material: Aluminum, Dimensions: 11.81" x 11.81" x 5.91"

Also known as: 783510379391, ECL303015CH

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Weight: 8 lb
Height: 11.810 in
Width: 11.810 in
Depth: 5.910 in
Material: Aluminum
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 4X
Weight: 8 lb
Width: 11.810 in
Material: Aluminum
Color: Light Gray
Height: 11.810 in
Depth: 5.910 in
Finish: Powder Coated