REXEL logo

Tenon Slipfitter Adaptor

Item #: 2586
Cat #: FTSU
UPC: 784231036990
Sign In or Register to view pricing and more.
Tenon Slipfitter Adaptor For Yoke Mounted Floodlights, Compatible With 2-3/8" to 2-7/8" OD Tenon

Product Overview

Tenon Slipfitter Adaptor For Yoke Mounted Floodlights, Compatible With 2-3/8" to 2-7/8" OD Tenon
Also known as: 784231036990, FTSU
Frequently Bought Together (30)
Philips Lighting
MH1000/U-6PK 1000 Watt Standard Metal Halide Bulb
Atlas Lighting Products
500-011BZ Bullhorn Bracket, Br
Multiple
200 Rigid Conduit, 2", Galvanized Steel, 10'
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Lithonia Lighting
TFR400MTATBSCWALPI 400W Floodlight, MH
Atlas Lighting Products
500-018BZ Wall Bracket
Multiple
SO123BLK1000RL SOOW Portable Cord, 12/3, Black, 1000'
Atlas Lighting Products
PFL84LED Flood Light, LED, 84.19W, 120-277V, Black
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Arlington
LPCG507 Cord Connector, Low Profile, 1/2", Non-Metallic
Lumark
NFFLD-L-C100-T LED Floodlight, Large, 33,900 Lumens, 120/277V, Trunnion Mount, Bronze
Multiple
SO143BLK1000RL SOOW Portable Cord, 14/3, Black, 1000'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
GK50-N Conduit Body Gasket, Type: Solid/Open, Size: 1/2", Neoprene
Intermatic
K4123C Photocell, 15A, 208-277V
Lumark
WP40 Flood Light, Pulse Start MH, 400W
Multiple
SJOWASJO143BLK250RL SJOWA Portable Cord, 14/3, Black, 250'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Atlas Lighting Products
PFL126LED Flood Light, LED, 126W, 120-277V, Black
Lumark
WS40 400W HPS Trunnion, Multi-Tap
Atlas Lighting Products
500-012BZ Bullhorn Bracket, 3" Line
Intermatic
K4221C Photocell, 15A, 120V
Arlington
LPCG757 Cord Connector, Low Profile, 3/4", Non-Metallic
RAB
R7 Heavy die cast aluminum Set screws provided.
3M
5303 Motor Lead Splicing Kit, Pigtail Type, 1/0 AWG - 250 MCM
Leviton
8750 HID Lampholder, Mogul Base, Keyless, Yellow
Burndy
YA31 Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 350 MCM
Burndy
YA28 Compression Lug, Copper, 1 Hole 1/2", Long Barrel, 4/0 AWG
Burndy
YA1C Compression Lug, Copper, 1 Hole 5/16", Long Barrel, 1 AWG

Specifications

Type: Adapter
Mounting: Tenon
Color: Bronze
Type: Adapter
Color: Bronze
Mounting: Tenon

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)