
MONOLITHIC PILOT LIGHT COMPLETE 120V ORANGE
Item #: 2586187
Cat #: XB5EVG5
UPC: 389119041518
Overview
This Harmony XB5, plain lens monolithic orange pilot light is supplied with 110V to 120V AC, uses a universal LED and screw clamp terminals. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via universal LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its plastic bezel makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation.
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |