Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Gr
Item #:
25867
Cat #:
HBL5251
UPC:
783585013817
Sign In or Register to view pricing and more.
Documents & Guides
Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
Overview
Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown
The Hubbell HUBHBL5251 receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.
Also known as: 783585013817, HBL5251
Specifications
Color: | Brown |
Mounting: | Screw |
Type: | Single Receptacle |
NEMA Configuration: | 5-15R |
Color: | Brown |
Type: | Single Receptacle |
Mounting: | Screw |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)