Rotary Masonry Drill Bit, 1/4 x 4"

Item #: 2587

Cat #: R144MD

UPC: 705591870017

to view pricing and more.
Documents & Guides
Rotary Masonry Drill Bit, 1/4 x 4 inch

Overview

Rotary Masonry Drill Bit, 1/4 x 4 inch
Also known as: 705591870017, R144MD

Specifications

Type: Rotary Masonry
Diameter: 1/4 in
Length: 4 in
Type: Rotary Masonry
Length: 4 in
Diameter: 1/4 in