Category 6 U/UTP Extended Reach Copper Cable, CMP, Blue, 1000' Carton

Item #: 2587412

Cat #: PUP6C2204BU-WZ

UPC: 613056893993

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Net® TX6™ Category 6 U/UTP Extended Reach Copper Cable, 4-Pair, 22 AWG, CMP, Blue, 1000 Foot Carton

Overview

Pan-Net® TX6™ Category 6 U/UTP Extended Reach Copper Cable, 4-Pair, 22 AWG, CMP, Blue, 1000 Foot Carton

Ensure top-tier network performance with our Cat 6 U/UTP copper cable, available in multiple colors for clear labeling.

Also known as: 613056893993, PUP6C2204BU-WZ

Specifications

Type: Plenum
Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Gauge: 22 AWG
Package Type: Box
Insulation: FEP
Diameter: 0.243 in
Type: Plenum
Length: 1000 ft
Material: Copper
Gauge: 22 AWG
Insulation: FEP
Color: Blue
Jacket: PVC
Conductors: 4 Pair
Package Type: Box
Diameter: 0.243 in