CABLE ENTRY 26OPENING QTY10

Item #: 2587747

Cat #: CEPL2624

UPC: 783510583026

Sign In or Register to view pricing and more.

Overview

CABLE ENTRY 26OPENING QTY10

CEPL cable entries are ideally suited for applications in which an enclosure requires many incoming or outgoing cables, but there is limited installation space. CEPL entries can be installed quickly and easily without using tools.

Also known as: 783510583026, CEPL2624

Specifications

Color: Gray
Material: Plastic
Depth: 0.470 in
Height: 62.200 in
Width: 5.590 in
Finish: Untreated
Color: Gray
Depth: 0.470 in
Width: 5.590 in
Material: Plastic
Height: 62.200 in
Finish: Untreated