Three Phase Synergy Manager, RSD, Single Input (Fuse-less), configured to 50kW/100kW/110kW/120kW

Item #: 2587763

Cat #: SE-TRI-US00IBNW4

UPC:

Sign In or Register to view pricing and more.
Three Phase Synergy Manager, RSD, Single Input (Fuse-less), Configured to 50kW at 208 Volt AC, 100kW/110kW/120kW at 408 Volt AC, 3 Units Per Inverter, NEMA 3R Rated, Bracket Mount

Overview

Three Phase Synergy Manager, RSD, Single Input (Fuse-less), Configured to 50kW at 208 Volt AC, 100kW/110kW/120kW at 408 Volt AC, 3 Units Per Inverter, NEMA 3R Rated, Bracket Mount

SolarEdge's commercial inverters have built-in module level mointoring with ethernet wireless or cellular communication for full system visibilty, coupled with the SolarEdge SetApp, you can monitor your system remotely.

Also known as: SE-TRI-US00IBNW4

Specifications

Phase: 3
Volts AC: 480, 208
Mounting: Bracket
Wattage: 110 kW, 100 kW, 50 kW, 120 kW
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Bracket
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 208
Wattage: 110 kW, 100 kW, 50 kW, 120 kW