This product has been discontinued.

Female Disconnect, right angle, nylon in
Item #: 258779
Cat #: DNFR14-206B-M
UPC: 074983826636
Sign In or Register to view pricing and more.
Documents & Guides
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in blue nylon. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78"
Overview
The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is insulated in blue nylon. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78"
Also known as: 074983826636, DNFR14-206B-M
Specifications
| Color: | Blue |
| Material: | Brass |
| Color: | Blue |
| Material: | Brass |