LD CTR QO ML 240V 200A 3PH 30SP CSA LIST

Item #: 2587850

Cat #: QO330ML2

UPC: 785901751113

to view pricing and more.

Overview

LD CTR QO ML 240V 200A 3PH 30SP CSA LIST

QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 30 spaces and 30 circuits. This system provides 200A convertible main lugs in a NEMA 1 enclosure. This product is UL and CSA rated.

Also known as: 785901751113, QO330ML2

Specifications

Standards: California Proposition 65
Standards: California Proposition 65