AUTOMATIC MOLDED CASE SWITCH 600V 1000A

Item #: 2588010

Cat #: PJD36000S10AFSK

UPC: 785901973430

to view pricing and more.

Overview

AUTOMATIC MOLDED CASE SWITCH 600V 1000A

PowerPacT P-Frame automatic switches are a disconnect device and can be used to open and close a circuit under normal operating conditions. The automatic switches are similar in construction, use the same accessories, and offer the same connection possibilities as the P-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. The automatic switch can make and break its rated current. For an overload or a short circuit, it must be protected by an upstream device. PowerPacT P-Frame switches are available in unit mount, I-Line, plug-in, or draw-out versions. This switch is a draw out unit. This PowerPacT P, 1000A, 3 pole, automatic switch has a short circuit withstand current rating of 25kA at 600VAC. PowerPacT P automatic switches comply to UL and CSA standards. This unit includes low level 2A/2B auxiliary switch and 24VDC standard motor.

Also known as: 785901973430, PJD36000S10AFSK

Specifications

No Specifications Available