CABLE TIE 316 SST .27X12 MULTI-LOK

Item #: 258811

Cat #: TYS12-280

UPC: 786210915456

to view pricing and more.
Documents & Guides
Multi-Lok 316 Stainless Steel Cable Tie, Uncoated, Length of 300mm (11.8 Inches), Width of 7mm (0.28 Inch), Thickness of 0.25mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 pounds)

Overview

Multi-Lok 316 Stainless Steel Cable Tie, Uncoated, Length of 300mm (11.8 Inches), Width of 7mm (0.28 Inch), Thickness of 0.25mm (0.01 Inch), Tensile Strength Rating of 1112 Newtons (250 pounds)
Also known as: 786210915456, TYS12-280

Specifications

Weight Capacity: 200 lbs
Length: 12 in
Width: 0.276 in
Material: Stainless Steel
Weight Capacity: 200 lbs
Width: 0.276 in
Length: 12 in
Material: Stainless Steel