CBL TIE 316 SST .47X12 MULTI-LOK

Item #: 258820

Cat #: TYS12-470C

UPC: 786210915401

to view pricing and more.
Documents & Guides
Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 300mm (11.8 Inches), Width of 12mm (0.47 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)

Overview

Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 300mm (11.8 Inches), Width of 12mm (0.47 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786210915401, TYS12-470C

Specifications

Weight Capacity: 250 lbs
Length: 12 in
Color: Black
Material: Stainless Steel
Width: 0.472 in
Weight Capacity: 250 lbs
Color: Black
Width: 0.472 in
Length: 12 in
Material: Stainless Steel