
TB TYS24-280C CBL TIE 316 SST .27X2
Item #: 258845
Cat #: TYS24-280C
UPC: 786210915371
Sign In or Register to view pricing and more.
Documents & Guides
THB TYS24-280C CBL TIE 316 SS
Overview
THB TYS24-280C CBL TIE 316 SS
Also known as: 786210915371, TYS24-280C
Specifications
| Weight Capacity: | 250 lbs |
| Color: | Black |
| Width: | 0.276 in |
| Material: | Stainless Steel |
| Length: | 24 in |
| Weight Capacity: | 250 lbs |
| Width: | 0.276 in |
| Length: | 24 in |
| Color: | Black |
| Material: | Stainless Steel |