Radiation Resistant Cable Tie, 3.62 IN L x 0.09 IN W x 0.05 IN THK

Item #: 258868

Cat #: TYZ523M

UPC: 786210770437

to view pricing and more.
Documents & Guides
Radiation Resistant Cable Tie, 3.62 IN L x 0.09 IN W x 0.05 IN THK, ETFE

Overview

Radiation Resistant Cable Tie, 3.62 IN L x 0.09 IN W x 0.05 IN THK, ETFE

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210770437, TYZ523M

Specifications

Color: Aqua
Material: Fluoropolymer
Diameter: 0.630 in
Weight Capacity: 18 lbs
Length: 3.620 in
Width: 0.900 in
Color: Aqua
Diameter: 0.630 in
Length: 3.620 in
Material: Fluoropolymer
Weight Capacity: 18 lbs
Width: 0.900 in