This product has been discontinued.

Fuse, 12 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 32V, RoHS
Item #:
25888
Cat #:
MDL-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 12 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS
Overview
Fuse, 12 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS
Also known as: MDL-12
Specifications
Length: | 1 1/4 in |
Type: | Glass, Electronic |
Opening: | Time-Delay, Slow-Blow |
Amps: | 12 |
Diameter: | 1/4 in |
Volts AC: | 32 |
Mounting: | Cartridge |
Interrupt Rating DC: | 1 kA |
Length: | 1 1/4 in |
Opening: | Time-Delay, Slow-Blow |
Diameter: | 1/4 in |
Mounting: | Cartridge |
Type: | Glass, Electronic |
Amps: | 12 |
Volts AC: | 32 |
Interrupt Rating DC: | 1 kA |
Customer Reviews
No reviews for this product
(0)