CIRCUIT BREAKER POWERPACT H 60A 3 POLE 600VAC 25KA LUGS MICROLOGIC 6.2A 80%

Item #: 2589039

Cat #: HJL36060U44X

UPC: 606486119146

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT H 60A 3 POLE 600VAC 25KA LUGS MICROLOGIC 6.2A 80%

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides Micrologic Ammeter with a 6.2A trip unit and an LSIG function with a breaking capacity of 25kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. This breaker has lugs on both the line and load sides. This PowerPacT H, 60A, 3 pole, circuit breaker has a breaking capacity of 25kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606486119146, HJL36060U44X

Specifications

No Specifications Available