COMPLETE - MALE INLINE PLUG FOR 444 MCM

Item #: 258909

Cat #: 49M44-Y

UPC: 078477280126

to view pricing and more.
Documents & Guides
COMPLETE - MALE INLINE PLUG FOR 444 MCM

Overview

COMPLETE - MALE INLINE PLUG FOR 444 MCM

Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW

Also known as: 078477280126, 49M44-Y

Specifications

Amps: 796
Mounting: Cable
Phase: 1
Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Amps: 796
Phase: 1
Color: Yellow
Mounting: Cable
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R