2-Piece Nut Holding Driver Set

Item #: 258911

Cat #: 0253-06NH-6

UPC: 783310106296

to view pricing and more.
Documents & Guides
2-Piece Nut Holding Driver Set, Shank Length: 6", Includes: 1/4", 5/16"

Overview

2-Piece Nut Holding Driver Set, Shank Length: 6", Includes: 1/4", 5/16"

Precision tapered socket holds nut for one-handed operation Patent pending non-magnetic design will not pick up metal chips Rugged hollow shaft for screw clearance Handles color-coded and marked for easy identification Cushioned grip for extra comfort and torque High-grade rust resistant, chrome-plated finish Heavy-duty construction for longer life Designed to exceed ASME/ANSI torque requirements Lifetime Limited Warranty Note: This is not an insulated tool

Also known as: 783310106296, 0253-06NH-6

Specifications

Length: 6 in
Diameter: 1/4 in, 5/16 in
Length: 6 in
Diameter: 1/4 in, 5/16 in