MCB SU200MR RTT 3P K 40A BCP

Item #: 2589142

Cat #: SU203MR-K40

UPC: 016779958596

Sign In or Register to view pricing and more.
Documents & Guides
MCB SU200MR RTT 3P K 40A BCP

Overview

MCB SU200MR RTT 3P K 40A BCP
Also known as: 016779958596, SU203MR-K40

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating DC: 10 kA