3/16" Nut Driver

Item #: 258918

Cat #: 0253-11C

UPC: 783310546641

to view pricing and more.
Documents & Guides
3/16" Heavy-Duty Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Overview

3/16" Heavy-Duty Nut Driver, Shank Length: 3", Overall Length: 6-3/4"

Rugged hollow shaft for bolt clearance

Heavy-duty construction for longer life

Handle color marked for easy identification of nut driver size

Precision 6-point sockets for accurate fastener fit

High-grade, rust resistant, chrome-plated finish

Soft, cushioned grip for extra comfort and torque

Exceeds ASME/ANSI specifications

Lifetime limited warranty

Note: This is not an insulated tool

Also known as: 783310546641, 0253-11C

Specifications

Type: Nut Driver, Heavy Duty
Diameter: 3/16 in
Length: 3 in
Type: Nut Driver, Heavy Duty
Length: 3 in
Diameter: 3/16 in