1
more

8 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Item #: 2589245
Cat #: S21259
UPC: 045923205743
to view pricing and more.
8 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Overview
8 WATT G40 LED CLEAR MEDIUM BASE 90 CRI 4000K 120 VOLT
Satco's S21259 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205743, S21259
Features & Benefits
- MOL: 6.54 inches, MOD: 4.88 inches
- Medium Base
- Clear Finish
- G40 Lamp Shape
- 4000K Cool White Light
Specifications
| Color Temperature: | 4000 (Cool White) |
| Color Temperature: | 4000 (Cool White) |