TYPE ED 225A 3P 240VAC INSTANT SWBD CB

Item #: 2589438

Cat #: ED3225I

UPC: 782114313435

Sign In or Register to view pricing and more.
Documents & Guides
TYPE ED 225A 3P 240VAC INSTANT SWBD CB

Overview

TYPE ED 225A 3P 240VAC INSTANT SWBD CB
Also known as: 782114313435, ED3225I

Specifications

Mounting: Panel
Poles: 3
Volts DC: 125
Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 125
Volts AC: 240
Poles: 3
Amps: 225
Interrupt Rating AC: 65 kA