TYPE BAB 100A 3P 240VAC INSTANT SWBD CB

Item #: 2589442

Cat #: BAB3100HI

UPC: 782114313237

to view pricing and more.
Documents & Guides
TYPE BAB 100A 3P 240VAC INSTANT SWBD CB

Overview

TYPE BAB 100A 3P 240VAC INSTANT SWBD CB
Also known as: 782114313237, BAB3100HI

Specifications

Poles: 3
Amps: 100
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 100
Mounting: Bolt On