CIRCUIT BREAKER POWERPACT H 100A 3 POLE 600VAC 14KA I-LINE MICROLOGIC 5.2A 80% ABC

Item #: 2589831

Cat #: HDA36100U43X

UPC: 606487116069

to view pricing and more.

Overview

CIRCUIT BREAKER POWERPACT H 100A 3 POLE 600VAC 14KA I-LINE MICROLOGIC 5.2A 80% ABC

PowerPacT H-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT H-Frame circuit breakers are available with either thermal magnetic or Micrologic electronic trip protection units. This PowerPacT H-Frame circuit breaker provides Micrologic Ammeter with a 5.2A trip unit and an LSI function with a breaking capacity of 14kA at 600VAC. All PowerPacT H-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT H circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. PowerPacT H I-Line circuit breakers are available in I-Line construction for easy installation and removal in I-Line applications. This breaker has I-Line terminations on the line side and mechanical lugs on the load side. This PowerPacT H, 100A, 3 pole, circuit breaker has a breaking capacity of 14kA at 600VAC. This circuit breaker has a continuous current rating of 80% with an ABC phase connection. PowerPacT H circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 606487116069, HDA36100U43X

Specifications

No Specifications Available