PLUG-IN ELECTROMECHANICAL RELAY GENERAL PURPOSE RELAYS 788 R 3PDT CLEAR COVER BLADE TERMINAL 10A 24V

Item #: 2589862

Cat #: 788XCXRC-24D

UPC: 606480780120

to view pricing and more.

Overview

PLUG-IN ELECTROMECHANICAL RELAY GENERAL PURPOSE RELAYS 788 R 3PDT CLEAR COVER BLADE TERMINAL 10A 24V DC 3NC + 3NO

The SE Relays 788R series, plug-in general purpose relay offers robust and historically proven square base mounting relay platform that provides excellent structural support with clear cover. Contacts rated as 10A resistive at 277VAC, motor 1/3hp at 120VAC, 1hp at 277VAC with nominal coil voltage 24VDC , makes relay to be an ideal choice for automation panels and controls. Gold flashed contact 3PDT configuration reduces oxidation and increases shelf life, gives simultaneous control of separate circuits. Socket-mounting option, blade terminal style simplified installation and maintenance and using of protection modules, hold-down clips, and other accessories. Mechanical standard flag indicator displays the relay status during testing or operation.

Also known as: 606480780120, 788XCXRC-24D

Specifications

No Specifications Available